Marbles
Filter Options
Categories
marble and accessory for marbles (3)
marble holder (2)
Brand
facom
(1)
giss cutline
(4)
3 Product(s) with 5 variant(s):
CUTLINE 892074 GRANITE SURFACE PLATE 600X450X100MM
- Superseded Ref:7875667
- giss cutline:892074
- rubix:245A6331
- ean:3660338446658
- Usually arrives within 14 working days
- Length:600 mm
- Width:450 mm
- Height:100 mm
£ 361.60 excl. VAT
/ Each
CUTLINE 892076 STAND FOR GRANITE SURFACE PLATE 600X450X790MM
- giss cutline:892076
- rubix:245A6333
- ean:3660338446672
- Usually arrives within 14 working days
- Length:600 mm
- Width:450 mm
- Height:790 mm
£ 361.59 excl. VAT
/ Each
FACOM 1200.50 SURFACE PLATE 1200-50
- facom:1200.50
- rubix:155A7364
- ean:3148512256595
- Delivery usually within ( 14 ) days
- Length:500 mm
- Width:300 mm
£ 836.81 excl. VAT
/ Each




