CUTLINE 892074 GRANITE SURFACE PLATE 600X450X100MM
Surface Plates
See technical informationSee documentsReferences
Superseded Ref:7875667
GISS Cutline:892074
Rubix:245A6331
EAN:3660338446658
Documents
Product details : CUTLINE 892074 GRANITE SURFACE PLATE 600X450X100MM
Norms: DIN 876
GRANITE SURFACE PLATE 600X450X100MM
Strengths
Extreme hard and wear resistant
Applications
Granite measuring and control plate
Grade 0
Fine diamond lapped for control purposes
Extreme hard and wear resistant and acid resistant
Technical specifications
Attributes
| Length | 600 mm |
|---|---|
| Width | 450 mm |
| Height | 100 mm |
Show UNSPSC/ECL@SS
£ 361.60 excl. VAT
/ Each
£ 433.92 incl. VAT
- Usually arrives within 14 working days

