References
Facom:1200.50
Rubix:155A7364
EAN:3148512256595

Product details : FACOM 1200.50 SURFACE PLATE 1200-50
1200 - Cast-iron marbles
- Class II. Standard: DIN 876
- Class II. Standard: DIN 876
Technical specifications
Attributes
| Logistic Weight | 23894 g |
|---|---|
| Packaged dimensions (D x W x H) | 555x350x105 mm |
| Package weight | 23894 g |
| Length | 500 mm |
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 836.81 excl. VAT
/ Each
£ 1,004.17 incl. VAT
- Delivery usually within ( 14 ) days
