CUTLINE 892076 STAND FOR GRANITE SURFACE PLATE 600X450X790MM
Surface Plates
See technical informationSee documentsReferences
GISS Cutline:892076
Rubix:245A6333
EAN:3660338446672
Documents
Product details : CUTLINE 892076 STAND FOR GRANITE SURFACE PLATE 600X450X790MM
Norms: DIN 876
STAND FOR GRANITE SURFACE PLATE 600X450X790MM
Strengths
Solid angular construction
Applications
Safety Stands
Solid angular steel construction
powder coated
Technical specifications
Attributes
| Length | 600 mm |
|---|---|
| Width | 450 mm |
| Height | 790 mm |
Show UNSPSC/ECL@SS
£ 361.59 excl. VAT
/ Each
£ 433.91 incl. VAT
- Usually arrives within 14 working days

