References
Draper:14118
Rubix:390A4219
Manufacturer :14118


Technical specifications
| Total length | 150 mm |
|---|---|
| Drilling diameter | 5 mm |
| Body material | steel |
Product details : DRAPER 14118 MASONRY DRILL BIT 5.0 X 150MM
The Draper Masonry Series drill bits are heavy-duty and precise. Made from an alloy-steel with a professionally ground tungsten carbide tip for a faster cut and longer service life. The precision ground flutes with 135° tip angle ensures efficiency when drilling into dense building materials. Suitable for use with concrete, brick, stone, slate and all masonry. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Total length | 150 mm |
|---|---|
| Drilling diameter | 5 mm |
| Body material | steel |
| Type of tail | round |
Show UNSPSC/ECL@SS
£ 1.67 excl. VAT
/ Each
£ 2.00 incl. VAT
- Delivery usually within ( 7 ) days