Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER FLARED 3X75 E165479
BRITOOL EXPERT SCREWDRIVER FLARED 3X75 E165479
Mechanic screwdriver for slot screw
References
expert:
E165479
rubix:
2014561
ean:
3258951654798
Technical specifications
Imprint
Flat
Imprint size
3
Blade length
75
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER FLARED 3X75 E165479
- ISO 2380-1 - ISO 2380-2
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: red.
- Forged chrome-vanadium round steel blade, chrome-plated.
- Sanded end.
characteristics:
EAN: 3258951654798
A x L2 x B [mm]: 3 x 75 x 0.5
d [mm]: 30
L1 [mm]: 173
Pack: 10
Presentation: Full Polish
[g]: 31
Technical specifications
Attributes
Imprint
Flat
Imprint size
3
Blade length
75
mm
Length
173
mm
Finishing
Steel/Chrome
Weight
31
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.04
excl. VAT
/
Each
£
4.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM ATD0X75 PRO-TWIST SCREWDRIVER POZI 0 X 75 MM
FACOM ATF6.5X150ST PRO-TWIST SCREWDRIVER FLARED 6.5 X 150 MM STAINLESS
GEDORE T6 TORX DRIVER 2163 BTX T6
WERA 009315 355PZ SCREWDRIVER PZ2/100 K'FORM+
STANLEY FMHT0-62625 FATMAX SCREWDRIVER PZ 3 X 150MM
FACOM ATWDH4X200 PRO-TWIST SCREWDRIVER POZI 4 X 200 MM BOLSTER
BAHCO BE-8158 SCREWDRIVER ERGO 1.0X5.5X125
FACOM ATX20X150 PRO-TWIST SCREWDRIVER TOR X 20 X 150 MM
FACOM PHILLIPS HEAD SCREWDRIVER PH3 X 150MM - SAFETY LOCK SYSTEM
STAHLWILLE T40 x 5/16 TORX BIT
SANDVIK 5680 100-02 KEY 5764165
WERA 138266 367BO SCREWDRIVER TORX SECURITY TX40/130 K/FORM+
BAHCO 6709TORX-T25 1/4IN SOCKET DRIVER TORX 25
WERA 028230 395 NUTSPINNER 5.5/125 K'FORM+
BAHCO 701-0-50 PRECISION SCREWDRIVER PH 0 X 50