FACOM ATWDH4X200 PRO-TWIST SCREWDRIVER POZI 4 X 200 MM BOLSTER


Screwdriver

References
facom:ATWDH4X200
rubix:210A6908
ean:3662424097119
brand logo
brand logo
Technical specifications
ImprintPozidriv
Imprint sizePZ4
Blade length200 mm
See all Specifications

Product details : FACOM ATWDH4X200 PRO-TWIST SCREWDRIVER POZI 4 X 200 MM BOLSTER


Hexagonal blade: optimal endurance and performance.
Carbonesilicon blade: robustness and resistance to bending.
Ergonomic bimaterial handle resistant to shocks, abrasion and chemicals.
Presentation: matt chrome-plated blade, black treated imprint.

Technical specifications


Attributes
ImprintPozidriv
Imprint sizePZ4
Blade length200 mm
Length325 mm
Diameter10 mm
Weight325 g
Show UNSPSC/ECL@SS
£ 21.71 excl. VAT
/ Each
£ 26.05 incl. VAT
  • Usually arrives within 14 working days