EXPERT SCREWDRIVER FLARED 4 X 125 E165481
Mechanic screwdriver for slot screw
See technical informationReferences
Expert:E165481
Rubix:2014564
EAN:3258951654811

Product details : EXPERT SCREWDRIVER FLARED 4 X 125 E165481
- ISO 2380-1 - ISO 2380-2
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: red.
- Forged chrome-vanadium round steel blade, chrome-plated.
- Sanded end.
characteristics:
EAN: 3258951654811
A x L2 x B [mm]: 4 x 125 x 0.8
d [mm]: 47
L1 [mm]: 227
Pack: 10
Presentation: Full Polish
[g]: 46
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: red.
- Forged chrome-vanadium round steel blade, chrome-plated.
- Sanded end.
characteristics:
EAN: 3258951654811
A x L2 x B [mm]: 4 x 125 x 0.8
d [mm]: 47
L1 [mm]: 227
Pack: 10
Presentation: Full Polish
[g]: 46
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 4 |
| Blade length | 125 mm |
| Length | 227 mm |
| Finishing | steel/chrome |
Show UNSPSC/ECL@SS
£ 4.51 excl. VAT
/ Each
£ 5.41 incl. VAT
- Delivery usually within ( 14 ) days