Mechanical counter micrometer
Filter Options
Categories
mechanical counter micrometer (28)
Brand
ltl linear tools
(1)
mitutoyo
(27)
7 Product(s) with 28 variant(s):
MITUTOYO 193-111 DIGIT OUTSIDE MICROMETER
- mitutoyo:193-111
- rubix:030240
- ean:4946368050171
- In stock: Next day delivery
- Measuring range, minimum:0 mm
- Measuring range, maximum:25 mm
- Graduation:0.001 mm
£ 172.85 excl. VAT
/ Each
MITUTOYO 103-131 OUTSIDE MICROMETER ECONOMY DESIGN
- mitutoyo:103-131
- rubix:230222
- ean:4946368003559
- In stock: Next day delivery
- Measuring range, minimum:0 mm
- Measuring range, maximum:25.4 mm
- Graduation:9 mm
£ 62.36 excl. VAT
/ Each
MITUTOYO 102-717 RATCHET THIMBLE MICROMETER
- mitutoyo:102-717
- rubix:1021719
- ean:4946368508566
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:25 mm
- Graduation:11 mm
£ 80.55 excl. VAT
/ Each
MITUTOYO 193-211 DIGIT OUTSIDE MICROMETER
- mitutoyo:193-211
- rubix:230226
- ean:4946368050638
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:25 mm
- Graduation:30 mm
£ 172.85 excl. VAT
/ Each
MITUTOYO 107-204 DIAL GAUGE MICROMETER
- mitutoyo:107-204
- rubix:121A8888
- ean:4946368440613
- Usually arrives within 14 working days
- Measuring range, minimum:75 mm
- Measuring range, maximum:100 mm
- Graduation:0.01 mm
£ 419.78 excl. VAT
/ Each
MITUTOYO 510-131 INDICATING MICROMETER WITH BUTTON RIGHT
- mitutoyo:510-131
- rubix:259A1123
- ean:4946368386256
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:25.4 mm
- Graduation:25 mm
£ 703.29 excl. VAT
/ Each
LTL TOOLS 50-110-075 DIGITAL MICROMETER 50-75MM
- ltl linear tools:50-110-075
- rubix:80066223
- Usually arrives within 14 working days
- Measuring range, minimum:50 mm
- Measuring range, maximum:75 mm
- Graduation:0.01 mm
£ 81.45 excl. VAT
/ Each







