MITUTOYO 510-131 INDICATING MICROMETER WITH BUTTON RIGHT
Indicating Micrometer
See technical informationSee documentsReferences
Mitutoyo:510-131
Rubix:259A1123
EAN:4946368386256






Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Graduation | 25 mm |
Documents
Product details : MITUTOYO 510-131 INDICATING MICROMETER WITH BUTTON RIGHT
A Mitutoyo non-digital, rapid-retraction-anvil indicating micrometer equipped with a high resolution dial indicator.
Strengths
•Retractable anvil with indicator for three-wire measurements of pitch diameter of precision screws and parallelism measurements
With a standard bar except for 0 - 25mm/0 - 1” model
With a standard bar except for 0 - 25mm/0 - 1” model
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Graduation | 25 mm |
| Box | yes |
| Drum diameter | 21 mm |
| Number of measuring keys | 1 |
| Swan's neck depth | 16.4 mm |
Show UNSPSC/ECL@SS
£ 703.29 excl. VAT
/ Each
£ 843.95 incl. VAT
- Usually arrives within 14 working days