References
LTL Linear Tools:50-110-075
Rubix:80066223
Product details : LTL TOOLS 50-110-075 DIGITAL MICROMETER 50-75MM
Technical specifications
Attributes
| Measuring range, minimum | 50 mm |
|---|---|
| Measuring range, maximum | 75 mm |
| Graduation | 0.01 mm |
Show UNSPSC/ECL@SS
£ 81.45 excl. VAT
/ Each
£ 97.74 incl. VAT
- Usually arrives within 14 working days

