References
Mitutoyo:107-204
Rubix:121A8888
EAN:4946368440613




Technical specifications
| Measuring range, minimum | 75 mm |
|---|---|
| Measuring range, maximum | 100 mm |
| Graduation | 0.01 mm |
Documents
Product details : MITUTOYO 107-204 DIAL GAUGE MICROMETER
This Dial Gauge Micrometer allows you to quickly measure mass-produced parts.
Strengths
•Designed to mount a dial or a Digital indicator for direct GO/NG judgement of mass-produced parts
You can take rapid measurements thanks to its anvil retracting trigger
You can take rapid measurements thanks to its anvil retracting trigger
Applications
For Direct GO/NG Judgement of Mass-Produced Parts
Technical specifications
Attributes
| Measuring range, minimum | 75 mm |
|---|---|
| Measuring range, maximum | 100 mm |
| Graduation | 0.01 mm |
| Box | yes |
| Drum diameter | 18 mm |
| Number of measuring keys | 1 |
| Swan's neck depth | 65 mm |
Show UNSPSC/ECL@SS
£ 419.78 excl. VAT
/ Each
£ 503.74 incl. VAT
- Usually arrives within 14 working days