Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Comparators
Mechanical thickness comparator
Mechanical thickness comparator
Filter Options
CATEGORIES
Mechanical thickness comparator (4)
1
Brand
Mitutoyo
(4)
CONFIRM
4 Product(s) with 4 variant(s):
Relevance
mitutoyo:
7301
rubix:
123A9828
MITUTOYO 7301 DIAL INDICATOR THICKNESS GAUGE
Measuring range, minimum
:
0 mm
Measuring range, maximum
:
10 mm
Resolution
:
0.01 mm
£
128.64
excl. VAT
/
Each
Usually arrives within 14 working days
Add
mitutoyo:
547-401
rubix:
181A8747
ean:
4946368124360
MITUTOYO 547-401 ABS DIGITAL THICKNESS GAUGE
Measuring range, minimum
:
0 mm
Measuring range, maximum
:
12 mm
Resolution
:
0.001 mm
£
852.39
excl. VAT
/
Each
Usually arrives within 14 working days
Add
mitutoyo:
7327
rubix:
80211650
MITUTOYO 7327 DIAL INDICATOR THICKNESS GAUGE
Measuring range, minimum
:
0 mm
Measuring range, maximum
:
1 mm
£
163.55
excl. VAT
/
Each
Usually arrives within 14 working days
Add
mitutoyo:
7321A
rubix:
237A8089
ean:
4946368851563
MITUTOYO 7321A DIAL INDICATOR THICKNESS GAUGE
Measuring range, minimum
:
0 mm
Measuring range, maximum
:
10 mm
£
131.70
excl. VAT
/
Each
Usually arrives within 14 working days
Add