MITUTOYO 7301 DIAL INDICATOR THICKNESS GAUGE
Dial Indicator Thickness Gauge
See technical informationSee documentsReferences
Mitutoyo:7301
Rubix:123A9828
Documents
Product details : MITUTOYO 7301 DIAL INDICATOR THICKNESS GAUGE
Dial indicator thickness gauge enables you to measure tube wall thickness, film, paper etc. with flat contact points, resp. lens thickness or groove depth.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 10 mm |
| Resolution | 0.01 mm |
Show UNSPSC/ECL@SS
£ 139.46 excl. VAT
/ Each
£ 167.35 incl. VAT
- Usually arrives within 14 working days
