MITUTOYO 7327 DIAL INDICATOR THICKNESS GAUGE
Dial Indicator Thickness Gauge
See technical informationSee documentsReferences
Mitutoyo:7327
Rubix:80211650

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 1 mm |
| Resolution | 0.001 mm |
Documents
Product details : MITUTOYO 7327 DIAL INDICATOR THICKNESS GAUGE
This dial indicator thickness gauge enables you to measure tube wall thickness, film/paper etc. with flat contact points, resp. lens thickness or groove depth.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 1 mm |
| Resolution | 0.001 mm |
| Measuring force | 1.5 N |
| Precision | 0.001 mm |
Show UNSPSC/ECL@SS
£ 175.41 excl. VAT
/ Each
£ 210.49 incl. VAT
- Usually arrives within 14 working days