MITUTOYO 547-401 ABS DIGITAL THICKNESS GAUGE
Absolute Digimatic Thickness Comparator-547 series
See technical informationSee documentsReferences
Mitutoyo:547-401
Rubix:181A8747
EAN:4946368124360
Documents
Product details : MITUTOYO 547-401 ABS DIGITAL THICKNESS GAUGE
Allows the measurement of plastic films, with a resolution of 0,001 mm.
Strengths
Accurate measurement even when travelling at high speed.
Applications
Thickness comparator. Technical Specifications: Precision: ± 3 ' m (excluding counting error) measuring Force: ' 3,5 N Graduations: ABSOLUTE linear encoder Parallelism: High speed of travel: Unlimited point of contact: Carbide Ball | M 2.5 x 0,45 mm Alarm: Low battery, error detection, display capacity exceeded, error deconfiguring tolerance Power supply: 1 Battery SR-44 supplied battery life: Approx. 7,000 hours
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12 mm |
| Resolution | 0.001 mm |
Show UNSPSC/ECL@SS
£ 914.91 excl. VAT
/ Each
£ 1,097.89 incl. VAT
- Usually arrives within 14 working days
