References
Gedore:VDE 8120-160
Rubix:80065973
Manufacturer :6715330
EAN:4010886671535
Product details : GEDORE VDE 8120-160 VDE8120 FLAT NOSE PLIERS 160H INSULATED
VDE Flat nose pliers with VDE dipped insulation Long, flat jaws and serrated gripping surfaces GEDORE special hardened and tempered steel, chrome-plated Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
Technical specifications
Attributes
| Nose shape | flat |
|---|---|
| Length of noses | 51 mm |
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 35.64 excl. VAT
/ Each
£ 42.77 incl. VAT
- Delivery usually within ( 8 ) days

