References
Facom:432.MT
Rubix:1233823
EAN:3148511759950

Product details : FACOM PLIER 432.MT
Micro-Tech® short-nose gripper
- Narrow cut, for high-precision work.
Weight: 55 g.
- Narrow cut, for high-precision work.
Weight: 55 g.
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 71 g |
| Nose shape | short |
| Length of noses | 26 mm |
| Length | 120 mm |
| Weight | 55 g |
Show UNSPSC/ECL@SS
£ 57.95 excl. VAT
/ Each
£ 69.54 incl. VAT
- Delivery usually within ( 14 ) days
