References
Knipex:32 31 135
Rubix:80126560
EAN:4003773043560



Product details : KNIPEX 3231135 ADJUSTING PLIERS 135MM
32 31 135 Relay Adjusting Pliers
for gripping components and wires of the smallest diameters and for bending contact and relay springs. Polished gripping surfaces. Edges carefully deburred. 40° angled, flat, wide jaws.
Jaw thickness (joint) (D): 7.0 mm Tips width (E): 1.0 mm Tips thickness (F): 3.5 mm Jaw length (B): 32.0 mm Head width (A): 12.5 mm
for gripping components and wires of the smallest diameters and for bending contact and relay springs. Polished gripping surfaces. Edges carefully deburred. 40° angled, flat, wide jaws.
For gripping components and wires of the smallest diameters and for bending contact and relay springs. Polished gripping surfaces. Edges carefully deburred. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x76x14 mm |
|---|---|
| Length of noses | 32 mm |
| Length | 160 mm |
| Weight | 73 g |
Show UNSPSC/ECL@SS
£ 25.62 excl. VAT
/ Each
£ 30.74 incl. VAT
- Delivery usually within ( 14 ) days