References
Draper:69285
Rubix:4530657

Product details : DRAPER 69285 280MM LONG REACH NOSE PLIERS
General duty, manufactured from carbon steel hardened, tempered and fully polished. The serrated tapering jaws allow working in confined spaces. PVC dipped handles.
Technical specifications
Attributes
| Nose shape | long |
|---|---|
| Length | 280 mm |
| Weight | 332 g |
Show UNSPSC/ECL@SS
£ 16.66 excl. VAT
/ Each
£ 19.99 incl. VAT
- Delivery usually within ( 7 ) days
