References
Knipex:42 34 280
Rubix:388A3432
EAN:4003773022220




Product details : KNIPEX 4234280 WELDING GRIP PLIERS 280MM
Gripping jaws of chrome vanadium steel, drop forged. Clamps cumbersome workpieces and sections with high webs up to 40 mm. For gripping, clamping and holding of diverse profiles. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. pliers body: rolled steel, high-strength
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 265x138x18 mm |
|---|---|
| Length | 280 mm |
| Weight | 692 g |
Show UNSPSC/ECL@SS
£ 38.55 excl. VAT
/ Each
£ 46.26 incl. VAT
- Delivery usually within ( 14 ) days