Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
NORRES 37200630000 SUPERFLEX PVC372 63MM ID HOSE 15M
NORRES 37200630000 SUPERFLEX PVC372 63MM ID HOSE 15M
Material transfer hose Norres
References
norres:
372-0063-0000
rubix:
257A3625
manufacturer :
37200630000-0000001500
ean:
4049645211019
Product details
Technical specifications
Product details : NORRES 37200630000 SUPERFLEX PVC372 63MM ID HOSE 15M
Technical specifications
Attributes
Min. temperature
0
°C
Max. temperature
85
°C
Max. service pressure
1
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
290.12
excl. VAT
/
Each
£
348.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
000495-102-0400 MASTER-SIL 2 102 MM ID X 4 M
NORRES PROTAPE PVC 371 371-0160-0000
MASTERFLEX 310-254-501 MASTER-PUR LF FOOD HOSE 10M
NORRES 351-0040-0000 HOSE, AIR VACUUM 40MMID 48MMOD PRE-PUR
NORRES 35100301003 AIRDUC PUR351 30MM
NORRES 350-0250-0000 AIRDUC PUR 250MM FOOD-AS HOSE
NORRES METAL HOSE 376 50MM 37600500000
000063-076-1000 MASTER-PUR H TRIVOLUTION 76 MM ID X 10 M
"NORRES 34101500000 AIRDUC PVC 341 HOSE 6""/150-152MM"
NORRES 34501300000 AIRDUC PVC 345 130MM X 10M
CONTINENTAL 6600399607 OREGON DUCTING HOSE 90MM
MERLETT 911010-80X89,6 DUCTING HOSE 9110100800000
000299-225-1000 MASTER-CLIP HT 400 225 MM ID X 10 M
"NORRES 35500650000 AIRDUC PUR 355 2.5""/63-65MM 20MTR"
NORRES 355-0038-0000 AIRDUC PUR355 AS 38MM ID 1 METER