Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
NORRES 373-0038-1002 38MM VACUUM CLEANER HOSE PER MTR
NORRES 373-0038-1002 38MM VACUUM CLEANER HOSE PER MTR
Material transfer hose Norres
References
norres:
373-0038-1002
rubix:
271A1407
manufacturer :
37300381002-0000003000
ean:
4049645211255
Technical specifications
Inner diameter
38
mm
See all Specifications
Product details
Technical specifications
Product details : NORRES 373-0038-1002 38MM VACUUM CLEANER HOSE PER MTR
Technical specifications
Attributes
Inner diameter
38
mm
Min. temperature
-25
°C
Max. temperature
65
°C
Outer diameter
47.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.49
excl. VAT
/
Metre
£
8.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
000495-102-0400 MASTER-SIL 2 102 MM ID X 4 M
NORRES 35500701003 AIRDUC PURE 355 70MM
NORRES 351-0040-0000 HOSE, AIR VACUUM 40MMID 48MMOD PRE-PUR
000299-325-1000 MASTER-CLIP HT 400 325 MM ID X 10 M
NORRES 37200630000 SUPERFLEX PVC372 63MM ID HOSE 15M
000251-160-1000 MASTER-CLIP VINYL 160 MM ID X 10 M
NORRES 35701270000 AIRDUC PUR 357 127MM
NORRES 34501300000 AIRDUC PVC 345 130MM X 10M
"NORRES 35500650000 AIRDUC PUR 355 2.5""/63-65MM 20MTR"
"NORRES 35501000000 AIRDUC PUR 355 4"" 100-102MM"
NORRES 35001400000 AIRDUC PUR 140MM ID FOOD AS HOSE
NORRES 355-0038-0000 AIRDUC PUR355 AS 38MM ID 1 METER
NORRES PROTAPE PVC 371 371-0160-0000
NORRES 33000751018 PROTAPE PUR 330 3IN/75-76MM INOX FOOD AS 10M
MASTERFLEX 310-254-501 MASTER-PUR LF FOOD HOSE 10M