Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 10MM 8298252 4S-RW10
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 10MM 8298252 4S-RW10
Megagear combination ratchet wrench
References
roebuck:
8298255
rubix:
2583138
ean:
3660338518904
Technical specifications
Opening
10
Length
159
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 10MM 8298252 4S-RW10
Matt satin finish.
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test)
Technical specifications
Attributes
Opening
10
Length
159
mm
Finishing
Other
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.77
excl. VAT
/
Each
£
22.52
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
FACOM TEE SOCKET WR 97.20X22
BRITOOL EXPERT OPEN ENDED WRENCH 21 X 23MM
STAHLWILLE 1.5/16 AF COMBI SPANNER 13S
STAHLWILLE 40483636 5/8 AF COMBI SPANNER 13S
BRITOOL EXPERT OPEN ENDED WRENCH 18 X 19MM
FACOM 15MM DOE MIDGET SPANNER 34.15
BRITOOL EXPERT GEARWRENCH WRENCH 15 MM
STAHLWILLE 02500034 3/8 INCH DRIVE X 9/16 AF CROW-FOOT
ROEBUCK OPEN END PODGER SPANNER 41MM
BAHCO 1952Z-1.1/4 COMBINATION WRENCH
BAHCO 9031 ERGO 38MM ADJUSTABLE WRENCH RUBBER HANDLE PHOS FINISH 218MM
STAHLWILLE 41082736 OPEN RING SPANNER
FACOM 2 SPARE PINS 118.EC6
FACOM 76.21SLS ANGLED 12 POINT SOCKET WRENCH 21MM - SAFETY LOCK SYSTEM
BAHCO 11M-16 LONG COMBINATION WRENCH 16MM