FACOM 76.21SLS ANGLED 12 POINT SOCKET WRENCH 21MM - SAFETY LOCK SYSTEM
76.SLS - Open-end pipe wrenches, forged, 12-panel x 6-panel metric - SLS
See technical informationReferences
Facom:76.21SLS
Rubix:2588605
EAN:3662424051906

Product details : FACOM 76.21SLS ANGLED 12 POINT SOCKET WRENCH 21MM - SAFETY LOCK SYSTEM
R.RCK - 1/4 locking extension sockets
- Safety: locking mechanism, no risk of losing sockets. Convenient: knurled design for easy handling.
- Presentation: bright chrome.
- Safety: locking mechanism, no risk of losing sockets. Convenient: knurled design for easy handling.
- Presentation: bright chrome.
Technical specifications
Attributes
| Opening | 21 |
|---|---|
| Length | 221 mm |
| Type | pipe wrench |
| Finishing | satin/chrome |
| Diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 101.03 excl. VAT
/ Each
£ 121.24 incl. VAT
- Delivery usually within ( 14 ) days
