Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40483636 5/8 AF COMBI SPANNER 13S
STAHLWILLE 40483636 5/8 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
References
stahlwille:
40483636
rubix:
4308608
ean:
4018754020188
Technical specifications
Length
180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40483636 5/8 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
35
x
182
mm
Logistic Weight
88
g
Length
180
mm
Weight
88
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.93
excl. VAT
/
Each
£
19.12
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Check our products from related categories
STAHLWILLE 02200040 3/8 INCH DRIVE X 40MM CROW FOOT SPANNER
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 27 X 32MM
STAHLWILLE 40485656 1.1/4 AF COMBI SPANNER 13S
FACOM ANG.SOCK.WREN 76.18
FACOM OPEN-END WREN 34.5
FACOM 44.13X17 44 OPEN END JAW SPANNERS METRIC 13 X 17MM
GEDORE 2 A 32 SINGLE RING SPANNER 32MM 6034140
HOOK SPANNER 58-62
GEDORE DOUBLE OPEN SPANNER 6-16X18
STAHLWILLE 02500060 3/8 INCH DRIVE X 1.3/8 AF CROW-FOOT
GEDORE 7 UR 18 RATCHET COMBINATION SPANNER REVERSIBLE 18MM
ROEBUCK SS26RING SLOGGING RING SPANNER 1.5/8 A/F
GEDORE HOOK SPANNER 40 120-130
FACOM TEE SOCKET WR 97.21X23
FACOM 51B.41 POLYGON IMPACT WRENCHES 41 MM