Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 3/8 INCH DRIVE X 22MM CROW FOOT SPANNER 02200022
STAHLWILLE 3/8 INCH DRIVE X 22MM CROW FOOT SPANNER 02200022
540 series CROW-FOOT spanners
References
stahlwille:
02200022
rubix:
2018520
ean:
4018754003587
Technical specifications
Opening
22
Length
44.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 3/8 INCH DRIVE X 22MM CROW FOOT SPANNER 02200022
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
40
x
45
mm
Logistic Weight
64
g
Opening
22
Length
44.5
mm
Weight
64
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.56
excl. VAT
/
Each
£
61.87
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
BRITOOL EXPERT COMBINATION WRENCH 25MM
MELFORM MEL TA 24 1.5/16IN AF HEX X 1.1/2IN AF HEX X 7.1/2IN L SPANNER
STAHLWILLE 02200032 3/8 INCH DRIVE X 32MM CROW FOOT SPANNER
BRITOOL EXPERT COMBI WRENCH 10 MM
FACOM 440.30 COMBINATION WRENCH 30MM
STAHLWILLE 40081212 COMBINATION SPANNER 12MM
ROEBUCK SLOGGING RING SPANNER 1.3/4 A/F
FACOM 440.26 COMBINATION WRENCH 26MM
ROEBUCK OPEN END WRENCH OPENING 14X15MM 865244
IRWIN RECORD 300 SERIES STILLSON 10 INCH
GEDORE 8791-23 8791 SPIGOT OPEN END FITTING 16 Z 23MM
FACOM RING WRENCH 55.9AVSE
FACOM NERVUS WRENCH 92A.14
STAHLWILLE 40084646 COMBINATION SPANNER 46MM
FACOM T HANDLE WRENCH 99C.10