References
Dormer:A0224.1
Rubix:1196617
Manufacturer :5967120
EAN:7320760589212


Technical specifications
| Drilling diameter | 4.1 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
Product details : DORMER A022 HSS TIN STUB DRILL 4.1MM
Applications
Technical specifications
Attributes
| Drilling diameter | 4.1 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 4.1 mm |
Show UNSPSC/ECL@SS
£ 27.00 excl. VAT
/ 10 pieces
£ 32.40 incl. VAT
- Usually arrives within 14 working days