References
Walter Titex:A1154TFT-15
Rubix:276A3785
Manufacturer :5200072
EAN:4031132261423

Technical specifications
| Drilling diameter | 15 mm |
|---|---|
| Total length | 111 mm |
| Length of cut | 41 mm |
Documents
Product details : TITEX A1154TFT-15 DRILLS TYP VA INOX 5200072
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Total length | 111 mm |
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Coating | tft (tinal) |
| Tolerance | h8 |
| Angle of helix | 38 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 118 ° |
| Tail diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 181.34 excl. VAT
/ Each
£ 217.61 incl. VAT
- Usually arrives within 14 working days