References
Dormer:A0225.2
Rubix:1198196
Manufacturer :5967144
EAN:7320760589328





Technical specifications
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 26 mm |
Product details : DOR HSS-TIN STUB DRILL 5.2
Applications
Technical specifications
Attributes
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 26 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 5.2 mm |
Show UNSPSC/ECL@SS
£ 50.20 excl. VAT
/ 10 pieces
£ 60.24 incl. VAT
- Usually arrives within 14 working days