References
Dormer:A2105.0X12.5
Rubix:1062099
EAN:7320760031131



Product details : DORMER A2105.0X12.5 DRILL 5.00 MM X 12.50 MM 5969381
HSS centre drills with cylindrical shank with radius to DIN 333R 60° uncoated 1xD for protected and always supported centre hole.
Center drill 5.0x12.5 HSS DIN 333R 60° bright 1xD
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
| Diameter | 12.5 mm |
|---|---|
| Tip diameter | 5 mm |
| Total length | 63 mm |
| Cutting material | hss |
| Shape | a |
| Bevel angle | 60 ° |
Show UNSPSC/ECL@SS
£ 23.48 excl. VAT
/ Each
£ 28.18 incl. VAT
- Usually arrives within 14 working days
