TITEX K1215-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073605
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1215-4
Rubix:356A9572
Manufacturer :5073605
EAN:4031132158631

Documents
Product details : TITEX K1215-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073605
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 B
Form B
Form B
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 14 mm |
|---|---|
| Tip diameter | 4 mm |
| Total length | 67 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 2.638 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 29.32 excl. VAT
/ Each
£ 35.18 incl. VAT
- Usually arrives within 14 working days