References
Dormer:H85318.0
Rubix:2002438
EAN:7320760018330




Technical specifications
| Min. diameter | 18 mm |
|---|---|
| Ratio of length to drilling diameter | 3xd |
| Length of cut | 66.5 mm |
Product details : DORMER HYDRA DRILL BODY X3D H853 18.0
Dormer HSS Solid H853 Internally cooled Hydra indexable insert drill 3 x D extra short Factory standard.
Technical specifications
Attributes
| Min. diameter | 18 mm |
|---|---|
| Ratio of length to drilling diameter | 3xd |
| Length of cut | 66.5 mm |
| Tail | 20mm |
| Tail diameter | 20 mm |
| Tail length | 50 mm |
| Internal cooling | yes |
| Max diameter | 18 mm |
| Apparent length | 141.5 mm |
| Coating | bright nickel plating |
| Type of tail | din 6535he (nc whistle- notch shank) |
Show UNSPSC/ECL@SS
£ 405.70 excl. VAT
/ Each
£ 486.84 incl. VAT
- Usually arrives within 14 working days