References
Dormer:H85342.5
Rubix:376A2580
EAN:7320760652510




Technical specifications
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 151.6 mm |
| Tail diameter | 40 mm |
Product details : DORMER H85342.5 6111412
Dormer HSS Solid H853 Internally cooled Hydra indexable insert drill 3 x D extra short Factory standard.
Technical specifications
Attributes
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 151.6 mm |
| Tail diameter | 40 mm |
| Tail length | 70 mm |
| Internal cooling | yes |
| Apparent length | 251.6 mm |
Show UNSPSC/ECL@SS
£ 945.17 excl. VAT
/ Each
£ 1,134.20 incl. VAT
- Usually arrives within 14 working days