References
Dormer:H85329.0
Rubix:2002449
EAN:7320760018446




Technical specifications
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 100 mm |
| Tail diameter | 32 mm |
Product details : DORMER HYDRA DRILL BODY X3D H853 29.0
Dormer HSS Solid H853 Internally cooled Hydra indexable insert drill 3 x D extra short Factory standard.
Technical specifications
Attributes
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 100 mm |
| Tail diameter | 32 mm |
| Tail length | 60 mm |
| Internal cooling | yes |
| Apparent length | 185 mm |
Show UNSPSC/ECL@SS
£ 443.15 excl. VAT
/ Each
£ 531.78 incl. VAT
- Usually arrives within 14 working days