References
Dormer:H85828.0
Rubix:2002485
EAN:7320760018804




Technical specifications
| Min. diameter | 28 mm |
|---|---|
| Ratio of length to drilling diameter | 8xd |
| Length of cut | 242 mm |
Product details : DORMER HYDRA DRILL BODY X8D H858 28.0
Dormer HSS Blank H853 internal coolant Hydra indexable insert drill 8 x D extra short factory standard.
Technical specifications
Attributes
| Min. diameter | 28 mm |
|---|---|
| Ratio of length to drilling diameter | 8xd |
| Length of cut | 242 mm |
| Tail | 32 mm |
| Tail diameter | 32 mm |
| Tail length | 60 mm |
| Internal cooling | yes |
| Max diameter | 28.58 mm |
| Apparent length | 325 mm |
| Coating | high-gloss nickel plating |
| Type of tail | cilindrische schacht met vlak |
Show UNSPSC/ECL@SS
£ 887.21 excl. VAT
/ Each
£ 1,064.65 incl. VAT
- Usually arrives within 14 working days