References
Dormer:H85341/64
Rubix:2019429
EAN:7320760033098




Technical specifications
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 59.5 mm |
| Tail diameter | 19.05 mm |
Product details : DOR H853 41/64 HSS HYDRA S/S X3D BODY
Dormer HSS Solid H853 Internally cooled Hydra indexable insert drill 3 x D extra short Factory standard.
Technical specifications
Attributes
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 59.5 mm |
| Tail diameter | 19.05 mm |
| Tail length | 50 mm |
| Internal cooling | yes |
| Apparent length | 131.5 mm |
Show UNSPSC/ECL@SS
£ 405.70 excl. VAT
/ Each
£ 486.84 incl. VAT
- Usually arrives within 14 working days