References
Dormer:H85532.0
Rubix:376A2581
EAN:7320760652527




Technical specifications
| Min. diameter | 32 mm |
|---|---|
| Ratio of length to drilling diameter | 5xd |
| Length of cut | 176.5 mm |
Product details : DORMER H85532.0 6111413
Hardened steel holder 5xD with DIN 6535 HE shank for Hydra Drill tips.
Technical specifications
Attributes
| Min. diameter | 32 mm |
|---|---|
| Ratio of length to drilling diameter | 5xd |
| Length of cut | 176.5 mm |
| Tail | 32 mm |
| Tail diameter | 32 mm |
| Tail length | 60 mm |
| Internal cooling | yes |
| Max diameter | 32 mm |
| Apparent length | 261.5 mm |
| Coating | bright nickel plating |
| Type of tail | din 6535-hb/he |
Show UNSPSC/ECL@SS
£ 742.75 excl. VAT
/ Each
£ 891.30 incl. VAT
- Usually arrives within 14 working days