References
Dormer:H85827.0
Rubix:2002484
EAN:7320760018798




Technical specifications
| Min. diameter | 27 mm |
|---|---|
| Ratio of length to drilling diameter | 8xd |
| Length of cut | 234 mm |
Product details : DORMER HYDRA DRILL BODY X8D H858 27.0
Dormer HSS Blank H853 internal coolant Hydra indexable insert drill 8 x D extra short factory standard.
Technical specifications
Attributes
| Min. diameter | 27 mm |
|---|---|
| Ratio of length to drilling diameter | 8xd |
| Length of cut | 234 mm |
| Tail | 32 mm |
| Tail diameter | 32 mm |
| Tail length | 60 mm |
| Internal cooling | yes |
| Max diameter | 27 mm |
| Apparent length | 320 mm |
| Coating | bright nickel plating (high gloss) |
| Type of tail | cilindrische schacht met vlak (shank/flat, dcon h6) |
Show UNSPSC/ECL@SS
£ 887.21 excl. VAT
/ Each
£ 1,064.65 incl. VAT
- Usually arrives within 14 working days