TUNGALOY TDX170F20-3 U-DRILL 6718324

U-drill

See technical information

References

Tungaloy:6718324
Rubix:231A0516
brand logo

Technical specifications

Min. diameter17 mm
Ratio of length to drilling diameter17/118,4 mm
Length of cut51.4 mm
See all Specifications

Product details : TUNGALOY TDX170F20-3 U-DRILL 6718324


TungDrillTwisted Indexable insert drills, L/D=3, Flat cotter

Technical specifications


Attributes
Min. diameter17 mm
Ratio of length to drilling diameter17/118,4 mm
Length of cut51.4 mm
Tailstraight
Tail diameter20 mm
Tail length49 mm
Internal coolingyes
Max diameter17 mm
£ 266.93 excl. VAT
/ Each
£ 320.32 incl. VAT
  • Usually arrives within 14 working days