References
Dormer:H85824.0
Rubix:2002481
EAN:7320760018767




Technical specifications
| Ratio of length to drilling diameter | 8xd |
|---|---|
| Length of cut | 208.2 mm |
| Tail diameter | 32 mm |
Product details : DORMER HYDRA DRILL BODY X8D H858 24.0
Dormer HSS Blank H853 internal coolant Hydra indexable insert drill 8 x D extra short factory standard.
Technical specifications
Attributes
| Ratio of length to drilling diameter | 8xd |
|---|---|
| Length of cut | 208.2 mm |
| Tail diameter | 32 mm |
| Tail length | 60 mm |
| Internal cooling | yes |
| Apparent length | 295.2 mm |
Show UNSPSC/ECL@SS
£ 805.19 excl. VAT
/ Each
£ 966.23 incl. VAT
- Usually arrives within 14 working days