References
Dormer:H85836.5
Rubix:376A2589
EAN:7320760652633




Technical specifications
| Min. diameter | 36.5 mm |
|---|---|
| Ratio of length to drilling diameter | 8xd |
| Length of cut | 311.5 mm |
Product details : DORMER H85836.5 6111424
Dormer HSS Blank H853 internal coolant Hydra indexable insert drill 8 x D extra short factory standard.
Technical specifications
Attributes
| Min. diameter | 36.5 mm |
|---|---|
| Ratio of length to drilling diameter | 8xd |
| Length of cut | 311.5 mm |
| Tail | 40 mm |
| Tail diameter | 40 mm |
| Tail length | 70 mm |
| Internal cooling | yes |
| Max diameter | 36.5 mm |
| Apparent length | 406.5 mm |
| Coating | bright ni |
| Type of tail | din 6535 hb |
Show UNSPSC/ECL@SS
£ 1,147.58 excl. VAT
/ Each
£ 1,377.10 incl. VAT
- Usually arrives within 14 working days