FACOM 101.12PB ADJUSTABLE WRENCH 12IN QUICK ADJUST METAL


Metal quick-adjusting wrench

References
facom:101.12PB
rubix:270A2284
ean:3662424092381
brand logo
brand logo
Technical specifications
Opening41
Length300 mm
See all Specifications

Product details : FACOM 101.12PB ADJUSTABLE WRENCH 12IN QUICK ADJUST METAL


Time saving: easy and quick adjustment of the movable jaw on the nut thanks to the adjustment wheel.
3 steps:
- pull the wheel: the movable jaw is released instantly.
- move the movable jaw by hand to adjust to the desired size.
- if necessary, use the wheel in the traditional way to adjust very finely.
2 to 3 times faster than a standard wrench.
• Fine profile jaws for better accessibility.
• Extra wide opening for greater versatility.
• Graduation in mm on one side.
• Presentation: polished chrome body.

Technical specifications


Attributes
Opening41
Length300 mm
Weight800 g
FinishingChromed
TypeAdjustable wrench
Show UNSPSC/ECL@SS
£ 40.77 excl. VAT
/ Each
£ 48.92 incl. VAT
  • Usually arrives within 14 working days