Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT STUBBY RATCHET WRENCH 19MM
BRITOOL EXPERT STUBBY RATCHET WRENCH 19MM
Fixed and variable opening wrench Expert
References
expert:
E110923
rubix:
2517419
ean:
3258951109236
Technical specifications
Opening
19
Length
138
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT STUBBY RATCHET WRENCH 19MM
Technical specifications
Attributes
Opening
19
Length
138
mm
Weight
155
g
Finishing
chromed
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.77
excl. VAT
/
Each
£
17.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 6M-36-41 OPEN END WRENCH
F4P F4PPB 20 25 AND 32MM CONDUIT PIPE BENDER.
STAHLWILLE 42MM HEAVY DUTY RING SPANNERS 42020042
BAHCO 1952Z-1.1/8 COMBINATION WRENCH
STAHLWILLE 03190030 1/2 INCH DRIVE X 30MM CROW RING SPANNER
FACOM 44.30X32 44 OPEN END JAW SPANNERS METRIC 30 X 32MM
ROEBUCK RING SPANNER 15/16 X 1 INCH A/F
FACOM RATCHET SPANNER 1/4AF 467.1/4
BAHCO 7444SG-M-75 RING WRENCH
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 375MM
FACOM 55A.36X41 55A OFFSET RING SPANNER METRIC 36 X 41MM
ROEBUCK THREAD RESTORING FILE UNF/UNC
FACOM INSUL WRE 46.21AVSE
GEDORE 6097300 EXTRA LONG 10MM COMBI SPANNER 7XL-10
BAHCO 111Z-1.1/8 COMBINATION WRENCH 1.1/8IN