Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TW 26 1.1/8 W HEX X 1.1/4 W HEX X 7.1/2IN LONG BOX SPANNER
MELFORM MEL TW 26 1.1/8 W HEX X 1.1/4 W HEX X 7.1/2IN LONG BOX SPANNER
Double Ended Box Spanner (Whitworth) Range
References
melco:
TW26
rubix:
046673
Technical specifications
Opening
26
Length
175
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TW 26 1.1/8 W HEX X 1.1/4 W HEX X 7.1/2IN LONG BOX SPANNER
Spanner sizes are determined by the size of the thread on the bolt or stud. Sizes given are BS 2558 grade B.
Technical specifications
Attributes
Opening
26
Length
175
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.41
excl. VAT
/
Each
£
41.29
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 440.5.5H COMBINATION WRENCH 5.5MM (6 POINT)
BAHCO 28M-32 DOUBLE END SOCKET WRENCH
BAHCO 2Z-3/8-7/16 RING WRENCH
FACOM COMBINATION WRENCH 440.3/4SR
FACOM 41MM SLOGGING WRENCH 51BS.41
FACOM 4-24 INCH ADJUSTABLE WRENCH 113A.18C
GEDORE 7R-36 7R COMBINATION RATCHET SPANNER 36MM
FACOM COMBINATION W 39.5,5H
STAHLWILLE 02200025 3/8 INCH DRIVE X 25MM CROW FOOT SPANNER
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 36 X 41MM
FACOM COMBINATION W 40.23LA
MELFORM MEL T 36 5/16IN DIA X 6IN LONG TOMMY BAR
STAHLWILLE 40032732 27 X 32MM DOE SPANNER
BAHCO 41RM-10 RATCHET WRENCH LOCKING FLEX HEAD
GEDORE 8795-22 22MM SPIGOT FITTING OPEN ENDED