FACOM 15MM OE SPAN 14 X 18 FIT 11.15
Metric fork tips - attachment 14 x 18 mm
See technical informationReferences
Facom:11.15
Rubix:1231251
EAN:3148510926902



Product details : FACOM 15MM OE SPAN 14 X 18 FIT 11.15
Metric fork tips - attachment 14 x 18 mm
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Packaged dimensions (D x W x H) | 65x50x25 mm |
| Package weight | 167 g |
| Opening | 15 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
- Delivery usually within ( 14 ) days
