References
Gedore:DMKPK 7
Rubix:222A5375
Manufacturer :2551829
EAN:4002805931363



Product details : GEDORE DMKPK7 MUSHROOM HEAD DREMASTER
Mushroom head 1/2" for DREMASTER DMK With 1/2" output square drive with ball locking device and release button Made of chrome-vanadium steel, zinc-plated With blue mushroom head made of polypropylene
Technical specifications
Attributes
| Logistic Weight | 64 g |
|---|---|
| Opening | 12.5 mm |
| Fixation | 12.5 |
| Length | 52 mm |
Show UNSPSC/ECL@SS
£ 19.52 excl. VAT
/ Each
£ 23.42 incl. VAT
- Delivery usually within ( 8 ) days
