Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
GEDORE 8796-46 22MM SPIGOT FITTING RING ENDED 46MM
GEDORE 8796-46 22MM SPIGOT FITTING RING ENDED 46MM
Push-up-ring key 22 Z-8796
References
gedore:
8796-46
rubix:
1226127
manufacturer :
7708760
ean:
4002805876466
Technical specifications
Opening
46
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8796-46 22MM SPIGOT FITTING RING ENDED 46MM
Ring end fitting 22 Z, 46 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
Logistic Weight
520
g
Opening
46
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.60
excl. VAT
/
Each
£
81.12
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
STAHLWILLE 58614040 OPEN END INSERT TOOL 14 X 8 3/4 INCH
GEDORE RING END 7218-19
STAHWILLE 7787 SQ DRIVE ADAPTOR 1/4 SOCKET X 3/8 PLUG
STAHLWILLE 58214038 38MM OPEN END INSERT TOOL 14 X 18
FACOM OPEN END 20.24
STAHLWILLE 58631028 OPEN RING INSERT TOOL 9 X 12 7/16 INCH
FACOM RING END 12.13
STAHLWILLE 58214032 32MM OPEN END INSERT TOOL 14 X 18
GEDORE 8792-16 8792 SPIGOT FITTING RING ENDED 16 Z 16MM
GEDORE 8792 SPIGOT FITTING RING ENDED 16 Z 11MM
STAHLWILLE 58221007 7MM RING INSERT TOOL 9 X 12
STAHLWILLE 58621040 RING INSERT TOOL 9 X 12 3/4 INCH
GEDORE 8792-10 8792 SPIGOT FITTING RING ENDED 16 Z 10MM
STAHLWILLE 58631024 OPEN RING INSERT TOOL 9 X 12 3/8 INCH
STAHLWILLE 58624036 RING INSERT TOOL 14 X 18 5/8 INCH