GEDORE 8792-22 8792 SPIGOT FITTING RING ENDED 16 Z 22MM
Attachable-ring-wrench-key 16 Z - 8792
See technical informationReferences
Gedore:8792-22
Rubix:1226052
Manufacturer :7713680
EAN:4002805872222


Technical specifications
| Opening | 22 mm |
|---|---|
| Fixation | met stiftborging (locking pin) |
| Length | 32 mm |
Product details : GEDORE 8792-22 8792 SPIGOT FITTING RING ENDED 16 Z 22MM
Ring end fitting 16 Z, 22 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Opening | 22 mm |
| Fixation | met stiftborging (locking pin) |
| Length | 32 mm |
Show UNSPSC/ECL@SS
£ 41.60 excl. VAT
/ Each
£ 49.92 incl. VAT
- Delivery usually within ( 8 ) days