Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58221014 14MM RING INSERT TOOL 9 X 12
STAHLWILLE 58221014 14MM RING INSERT TOOL 9 X 12
Ring Insert Tools 732//10 9x12mm
References
stahlwille:
58221014
rubix:
2517055
ean:
4018754034116
Technical specifications
Opening
14
Length
17.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58221014 14MM RING INSERT TOOL 9 X 12
Ring Insert Tools
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
23
x
45
mm
Logistic Weight
52
g
Opening
14
Length
17.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.87
excl. VAT
/
Each
£
49.04
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
GEDORE 8792-13 8792 SPIGOT FITTING RING ENDED 16 Z 13MM
STAHLWILLE 58621024 RING INSERT TOOL 9 X 12 3/8 INCH
STAHLWILLE 58214025 25MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58611034 OPEN END INSERT TOOL 9 X 12 9/16 INCH
STAHLWILLE 58221015 15MM RING INSERT TOOL 9 X 12
GEDORE 13MM RING END 7218-13
STAHLWILLE 58614028 OPEN END INSERT TOOL 14 X 8 7/16 INCH
STAHLWILLE 58240010 1/2 SQUARE DRIVE INSERT TOOL 9 X 12
STAHLWILLE 58221008 8MM RING INSERT TOOL 9 X 12
GEDORE 8792-10 8792 SPIGOT FITTING RING ENDED 16 Z 10MM
STAHLWILLE 58214019 19MM OPEN END INSERT TOOL 14 X 18
FACOM RING END 12.18
STAHLWILLE 58214034 34MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58224041 41MM RING INSERT TOOL 14 X 18
STAHLWILLE 58224014 14MM RING INSERT TOOL 14 X 18